Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/4"-20, Steel, PK900
- Mfr # HCI80250250-900P
- Zoro # G323558858
product price:Â
$
174.99
/pk of 900, $0.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Finish
Plain
Includes Washer
No
Material
Steel
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250250-900P
- Zoro #
- G323558858
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Includes Washer
- No
- Material
- Steel
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.