Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 7/16"-14, Steel, PK350
- Mfr # HCI80430225-350P
- Zoro # G723559554
product price:Â
$
175.99
/pk of 350, $0.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Thread Type
Coarse
Thread Direction
Right Hand
Head Width
9/16 in
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80430225-350P
- Zoro #
- G723559554
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/4 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.