HHCS, 1-1/4", 9/16"-12, Steel, PK300
- Mfr # HCI505601250-300P
- Zoro # G623559357
product price:Â
$
155.99
/pk of 300, $0.52/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
23/64 in
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505601250-300P
- Zoro #
- G623559357
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.