Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 1/4"-20, Steel, PK1400
- Mfr # HCI80250175-1400P
- Zoro # G423559632
product price:Â
$
198.99
/pk of 1400, $0.14/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
5/32 in
Drive Type
External Hex
Head Width
7/16 in
Tensile Strength
150,000 psi
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250175-1400P
- Zoro #
- G423559632
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.