Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 7/16"-14, Steel, PK200
- Mfr # HCI80430400-200P
- Zoro # G923558944
product price:Â
$
180.99
/pk of 200, $0.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Rockwell Hardness
HRC35
Manufacturer Location
Globally Sourced
Head Width
9/16 in
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430400-200P
- Zoro #
- G923558944
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Includes Nut
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.