Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 9/16"-12, Steel, PK175
- Mfr # HCI505602500-175P
- Zoro # G223559146
product price:Â
$
315.99
/pk of 175, $1.81/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Minimum Thread Length
1 3/8 in
Thread Type
Coarse
Rockwell Hardness
HRC25
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505602500-175P
- Zoro #
- G223559146
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.