HHCS, 3", 7/16"-14, Steel, PK275
- Mfr # HCI504303000-275P
- Zoro # G823558389
product price:Â
$
160.99
/pk of 275, $0.59/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Type
Coarse
Includes Nut
No
Thread Fit
2A
Minimum Thread Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504303000-275P
- Zoro #
- G823558389
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.