Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/16"-14, Steel, PK225
- Mfr # HCI80430350-225P
- Zoro # G123559826
product price:Â
$
186.99
/pk of 225, $0.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
7/16"-14
Head Width
9/16 in
Includes Nut
No
Drive Type
External Hex
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430350-225P
- Zoro #
- G123559826
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Includes Washer
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 7/16"-14
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.