Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 1/4"-20, Steel, PK3300
- Mfr # HCI50250050-3300P
- Zoro # G923558531
product price:Â
$
308.99
/pk of 3300, $0.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Material
Steel
System of Measurement
Inch
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250050-3300P
- Zoro #
- G923558531
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.