Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 1/4"-20, Steel, PK1200
- Mfr # HCI5025020012-1200P
- Zoro # G923559606
product price:Â
$
155.99
/pk of 1200, $0.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5025020012-1200P
- Zoro #
- G923559606
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.