Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 5/16"-18, Steel, PK800
- Mfr # HCI5031020012-800P
- Zoro # G423560126
product price:Â
$
153.99
/pk of 800, $0.19/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5031020012-800P
- Zoro #
- G423560126
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Material
- Steel
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 2 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.