Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 7/16"-14, Steel, PK350
- Mfr # HCI504302250-350P
- Zoro # G223559450
product price:Â
$
169.99
/pk of 350, $0.49/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Thread Type
Coarse
Includes Washer
No
Thread Direction
Right Hand
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504302250-350P
- Zoro #
- G223559450
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Fastener Length
- 2 1/4 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.