Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/16"-18, Steel, PK450
- Mfr # HCI80310350-450P
- Zoro # G423557973
product price:Â
$
146.99
/pk of 450, $0.33/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Includes Washer
No
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310350-450P
- Zoro #
- G423557973
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Drive Type
- External Hex
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Finish
- Plain
- Thread Fit
- 2A
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.