Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 7/16"-14, Steel, PK250
- Mfr # HCI504303250-250P
- Zoro # G223559443
product price:Â
$
153.99
/pk of 250, $0.62/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Includes Nut
No
Tensile Strength
85,000 psi
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504303250-250P
- Zoro #
- G223559443
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Fastener Length
- 3 1/4 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.