Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 7/16"-14, Steel, PK150
- Mfr # HCI80430500-150P
- Zoro # G323560110
product price:Â
$
360.99
/pk of 150, $2.41/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC35
Thread Type
Coarse
Thread Fit
2A
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430500-150P
- Zoro #
- G323560110
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.