Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3754-144
- Zoro # G023361116
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Standards
AMSQQA200/8
Thickness Tolerance
+/-0.010 in
Thickness
0.375 in
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3754-144
- Zoro #
- G023361116
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Flat Bar
- Standards
- AMSQQA200/8
- Thickness Tolerance
- +/-0.010 in
- Brinell Hardness
- 95 BHN
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 40,000 psi
- System of Measurement
- Inch
- Shape
- Flat
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 4 in
- Wire Rope Length
- 144 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.