Keyed Shaft, 1,000 mm, 1045 Carbon Steel

  • Mfr # ZSHKK-M40-M1000-104SU

  • Zoro # G212534444


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Material
1045 Carbon Steel
Keyway Width
12 mm
System of Measurement
Metric
Keyway Depth
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-M40-M1000-104SU
Zoro #
G212534444
UPC #
-
Country of Origin
United States

Dimensions

Diameter
40 mm
Keyway Width
12 mm
Keyway Depth
5 mm
Diameter Tolerance
+0/-0.076 mm
Overall Length
1,000 mm
Length Tolerance
+/-1.6 mm
Keyway Length
100 mm, 350 mm

Details

Material
1045 Carbon Steel
System of Measurement
Metric
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
End Type
Keyed
Item
Partial Keyed Rotary Shaft
Finish
Polished
Standards
ASTM A108

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 40 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 5 mm, Keyway Length 100 mm, 350 mm, Keyway Width 12 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.