
Keyed Shaft, 10 mm dia, 1,500 mm L
Mfr # ZSHK-M10-M1500-114SU
Zoro # G911814601
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Diameter
10 mm
Material
1144 Alloy Steel
Standards
ASTM A311
End Type
Keyed
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-M10-M1500-114SU
Zoro #
G911814601
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 mm
Overall Length
1,500 mm
Keyway Width
3 mm
Diameter Tolerance
+/-0.05 mm
Keyway Length
1,500 mm
Keyway Depth
1.8 mm
Length Tolerance
+/-1.6 mm
Details
Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
Standards
ASTM A311
End Type
Keyed
System of Measurement
Metric
Number of Grooves
0
Finish
Polished
Straightness Tolerance
1.1 mm/m
Description
Steel 1144, 10 mm Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.