Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A0-CC-BLU
- Zoro # G923355154
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Seat Thickness
1 1/2 in
Seat Material
Polyurethane
Standards
BIFMA/SEFA Tested
Color
Blue
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A0-CC-BLU
- Zoro #
- G923355154
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Color
- Blue
- Weight Capacity
- 300 lb
- Foot Support
- No
- Includes Arms
- Armless
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 31 lb
- Number of Casters
- 5
- Cleanroom Class
- ISO 4
- ESD-Safe
- Not ESD Safe
- Base Material
- Cast Aluminum
- Back Tilt Backward
- -10.5 Degrees
- Product Type
- Clean Room Chair
- Assembly
- No
- Wire Color
- Blue
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- For Workbench Height
- 29 to 31 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 23 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 17 3/4 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.