Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 528.32 mm H, White
- Mfr # 152-C191-FLS
- Zoro # G423354558
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
528.32 mm
Standards
FDA Compliance
Capacity - English
2.6 gal
Includes Closure
Yes
Handle Style
Shouldered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-C191-FLS
- Zoro #
- G423354558
- UPC #
- -
- Country of Origin
- India
- Standards
- FDA Compliance
- Capacity - English
- 2.6 gal
- Includes Closure
- Yes
- Handle Style
- Shouldered
- Clarity
- Translucent
- For Use With
- Chemicals, Culture Media Standards, Storing and Shipping Reagents
- Basic Material
- Plastic
- Shape
- Cylindrical
- Includes Graduations
- Graduations Included
- Includes
- Threaded Cap
- Features
- Leakproof, Handles with Finger Grips
- Capacity - Metric
- 10 L
- Item
- Carboy
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Product Type
- Carboy
- Closure Type
- Screw On Cap
- Closure Liner Material
- Unlined
- Body Color
- White
- Body Material
- HDPE
- Front Closure
- Screw On Cap
- Compatible Product Type
- Chemicals, Culture Media Standards, Storing and Shipping Reagents
Dimensions
- Overall Height - Metric
- 528.32 mm
- Body Diameter
- 283 mm
- Screw Closure Size
- 83 mm
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Leakproof, Handles with Finger Grips
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter 283 mm, Capacity - Metric 10 L, Capacity - English 2.6 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 528.32 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.