Zoro Homepage

Leveling Caster, 4400lb. Load, White Wheel

  • Mfr # HRSP-GSPO 90G

  • Zoro # G6307362


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Wheel Dia.
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSP-GSPO 90G
Zoro #
G6307362
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 9/16 in
Wheel Width
2 3/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
100 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
1/2 in
Caster Thread Size
M8
Overall Height
5-1/8in
Stem Dia.
No Stem
Maximum Leveling Height
150 mm
Swivel Radius
115 mm
Retracted Height
130 mm
Bolt Hole Spacing - Width
2.75 in
Mounting Plate Length
3 15/16 in
For Axle Dia.
10 mm
Overall Wheel Width
2 3/16 in
Bolt Hole Spacing - Length
2.75 in

Description

Swivel, Plate Caster, Load Rating 4400 lb, Wheel Dia. 3 9/16 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Leveling Pad, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.