Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/32", PK15
- Mfr # FLHNFI0317-015P
- Zoro # G122964638
product price:Â
$
14.69
/pk of 15, $0.98/ea
Key Features
Hex Width
31/64 in
Material Grade/Class
1010-1045
Hex Type
Standard Hex
Hex Height
5/32 in
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI0317-015P
- Zoro #
- G122964638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 31/64 in
- Hex Height
- 5/32 in
- Thread Size
- 5/16"-24
Details
- Material Grade/Class
- 1010-1045
- Hex Type
- Standard Hex
- Item
- Lock Nut
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-24, Hex Width 31/64 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15