Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/32", PK5
- Mfr # FLHNI0627-005P
- Zoro # G722963789
product price:Â
$
26.89
/pk of 5, $5.38/ea
Key Features
Hex Width
59/64 in
Material Grade/Class
1010-1045
Hex Height
13/32 in
System of Measurement
Inch
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNI0627-005P
- Zoro #
- G722963789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 59/64 in
- Thread Size
- 5/8"-11
- Hex Height
- 13/32 in
Details
- Item
- Lock Nut
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- Steel
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/8 In.-11, Hex Width 59/64 in, Hex Height 13/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.