Zoro Homepage

M2.5-0.45 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 16 mm Length, 50 PK

  • Mfr # M51050.025.0016

  • Zoro # G5337202


product price: $3.39
/pk 50, $0.07/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2.5-0.45
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
Tensile Strength
135,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.025.0016
Zoro #
G5337202
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Screw Length
16 mm
Drive Size
2 mm
Head Height
2.5 mm
Thread Length
16 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
4.5 mm
Minimum Thread Length
16 mm
Head Dia.
4.5 mm
Dia./Thread Size
M2.5-0.45
Length
16 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Pitch
0.45 mm
Material Grade/Class
18-8
Dimensional Standards
DIN 912
Pack Size
Small Pack
Fastener Industry Standards
DIN 912
Material Grade
A2
Basic Material
Stainless Steel
Min. Tensile Strength
135,000 to 145,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M2.5x0.45, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products