Shop ZORO SELECT
See all product information
Create Account
Male Adapter, Stainless Steel
- Mfr # SS812MR
- Zoro # G711131069
product price:Â
$
4.19
/ea
Key Features
Specific Fitting Shape
Straight Adapter
Overall Length
1 13/16 in
Application
Potable Water
Color
Silver
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS812MR
- Zoro #
- G711131069
- UPC #
- 845526027212
- Country of Origin
- China
- Item
- Push-Fit Adapter Fitting
- Specific Fitting Shape
- Straight Adapter
- Application
- Potable Water
- Color
- Silver
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Maximum Operating Temperature
- 200 Degrees F
- Fitting Side A Connection Type
- Push-to-Connect
- Material Grade
- 304
- Fitting Material
- Stainless Steel
- Fitting Side B Connection Type
- MNPT
- Maximum Operating Pressure
- 200 psi
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Adapter
- Fitting Shape
- Straight
- Fitting Side 2 Connection Type
- MNPT
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Pressure - Maximum
- 200 psi
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 13/16 in
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Fitting Thread Size
- 1/2"
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.