Zoro Homepage

NSF-Listed Plate Caster, 325 lb. Ld Rating, Ball

  • Mfr # P12R-PRP050B-12

  • Zoro # G7278159


product price: $14.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-PRP050B-12
Zoro #
G7278159
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2 x 3-5/8
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
6-3/16in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 1/2 in
For Axle Dia.
3/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
No
Frame Finish
Zinc Plated
Features
Floor Protective, Noise Reduction
Extended Lead
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Wheel Color
Gray
Replacement Wheel
Mfr. No. P-PRP-050x013/038B
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Load Rating Range
Light-Medium Duty
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
325 lb
Tread
Standard
ESD Conductive
No
Series
P12 Series
Compatible With
P-PRP-050X013/038B
Load Capacity - Maximum
325 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Debris-Resistant
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.