Zoro Select
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C410
Zoro # G4650581
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 4.72"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Green, 100ft. (230005-100)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- Zoro Select Lugs & Split Bolts