Pail Adapter
Mfr # 134
Zoro # G4107546
product price: $8.29
/eaKey Features
For Use With
1460,316T,4HA31,
Wetted Materials
Steel
Adapter Material
Steel
Size
1-3/4"
Compatible Chemicals
Diesel Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134
Zoro #
G4107546
UPC #
-
Country of Origin
United States
Dimensions
Size
1-3/4"
Bung Connection Dia.
1 3/4 in
For Container Size
5 gal
Details
Item
Pail Adapter
For Use With
1460,316T,4HA31,
Wetted Materials
Steel
Adapter Material
Steel
Compatible Chemicals
Diesel Fuel
Diesel Exhaust Fluid Compatible
No
Max. Operating Temp.
140 Degrees F
For Media Type
Diesel Fuel
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Min. Operating Temp.
0 Degrees F
Food Grade
No
Gear Lube
NT
Grease
NT
Adapter Connection Type
FNPT
For Container Type
Pail
Description
Bung Adapter, Adapter Material Steel, For Container Size 5 gal, For Container Type Pail, Bung Connection Dia. 1 3/4 in, Adapter Connection Type FNPT, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Compatible Chemicals Diesel Fuel, Not Recommended Chemicals Hydrochloric Acid 100 Percent, Hydrofluoric Acid 100 Percent, Hydrofluoric Acid 75 Percent, Sulfuric Acid 10 Percent to 75 Percent, Sulfuric Acid 75 Percent to 100 Percent, Wetted Materials Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.