PentaHeadBolt, 1/2"-13, Coarse, 3-1/2"L, PK5
- Mfr # 32-P-50C-350
- Zoro # G924783499
product price:Â
$
139.99
/pk of 5, $28.00/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Thread Style
Fully Threaded
Screw Size
1/2 in
Drive Size
1/2 in Penta Socket Drive
Overall Length
3 13/16 in
Type
Penta Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-350
- Zoro #
- G924783499
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Type
- Penta Head Bolt
- Head Type
- External Pentagon
- Thread Type
- Coarse
- Finish
- Passivated
- Thread Fit
- 2A
- Material
- Stainless Steel
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Overall Length
- 3 13/16 in
- Fastener Length
- 3 1/2 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 3 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,3-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.