PentaHeadBolt, 3/8"-16, Coarse, 2"L, PK5
- Mfr # 32-P-37C-200
- Zoro # G524794147
product price:Â
$
109.99
/pk of 5, $22.00/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Finish
Passivated
Thread Fit
2A
Thread Type
Coarse
Type
Penta Head Bolt
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-37C-200
- Zoro #
- G524794147
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Finish
- Passivated
- Thread Fit
- 2A
- Thread Type
- Coarse
- Type
- Penta Head Bolt
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Head Type
- External Pentagon
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Thread Size
- 3/8"-16
- Screw Size
- 1/2 in
- Overall Length
- 2 5/16 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 2 5/16 in
Description
PentaHeadBolt,3/8"-16,Coarse,2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.