Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HCSP114212
- Zoro # G523938276
product price:Â
$
23.15
/ea
Key Features
Fitting Side B Pipe Threading
8
Finish/Coating
None
Includes Seal
No
Overall Length
37 mm
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HCSP114212
- Zoro #
- G523938276
- UPC #
- 840280533832
- Country of Origin
- Multiple
- Fitting Side B Pipe Threading
- 8
- Finish/Coating
- None
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Features
- Rigid
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 37 mm
- Wire Rope Length
- 37 mm
- Length
- 37 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.