Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RC111N040212
- Zoro # G223937180
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Application
Gases, Oils
Fitting Side B Outside Diameter
3 33/64 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N040212
- Zoro #
- G223937180
- UPC #
- 840280501794
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Fitting Side B Type
- Threaded
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Color
- Silver
- Series
- 0RC111N
- Finish/Coating
- None
- Fitting Side A Type
- Socket
- Specific Fitting Shape
- Coupling Body
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 3 33/64 in
- Fitting Side A Outside Diameter
- 5 13/32 in
- Overall Length
- 111.7 mm
- Wire Rope Length
- 111.7 mm
- Length
- 111.7 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Not Applicable, Socket, 5 13/32 in, Not Applicable, Threaded, 3 33/64 in, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.