Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114200
- Zoro # G523938436
product price:Â
$
52.59
/ea
Key Features
Fitting Thread Size B
2"-11.5
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114200
- Zoro #
- G523938436
- UPC #
- 840280528289
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side C Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Material Grade
- CF8
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Side 3 Thread Type
- NPT
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 114.4 mm
- Fitting Thread Size C
- 2"-11.5
- Fitting Thread Size A
- 2"-11.5
- Wire Rope Length
- 114.4 mm
- Length
- 114.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.