Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60FC111N212
- Zoro # G423938062
product price:Â
$
55.85
/ea
Key Features
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side A Gender
Female
Application
Gases, Oils
Fitting Side B Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60FC111N212
- Zoro #
- G423938062
- UPC #
- 840280505532
- Country of Origin
- Multiple
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- No
- Series
- 0FC111N
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 3 21/64 in
- Overall Length
- 73.3 mm
- Fitting Side A Outside Diameter
- 3 21/64 in
- Wire Rope Length
- 73.3 mm
- Length
- 73.3 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 21/64 in, 8, Threaded, 3 21/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.