Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114018
- Zoro # G724996020
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Class
Class 150
Overall Length
11/16 in
Fitting Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Thread Size
1/8 - 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114018
- Zoro #
- G724996020
- UPC #
- 840280530855
- Country of Origin
- Multiple
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Cap
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 27
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Overall Length
- 11/16 in
- Thread Size
- 1/8 - 27
- Nominal Pipe Size
- 1/8 in
- Length
- 11/16 in
Description
Cap, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 11/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 27, 1/8 - 27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.