Pipe fitting
- Mfr # 60RDCSP114100
- Zoro # G823937436
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Class
Class 150
Manufacture Location
Globally Sourced
Includes Seal
No
Fitting Connection Type
Threaded
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114100
- Zoro #
- G823937436
- UPC #
- 840280530909
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Class
- Class 150
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Specific Fitting Shape
- Cap
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8M
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 in
- Overall Length
- 1 5/16 in
- Thread Size
- 1 - 11.5
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Cap, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.