Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114300
- Zoro # G123937006
product price:Â
$
57.89
/ea
Key Features
Nominal Pipe Size
3 in
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
300 psi @ 72 Degrees F
Thread Type
NPT
Specific Fitting Shape
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114300
- Zoro #
- G123937006
- UPC #
- 840280530954
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Cap
- Manufacture Location
- Globally Sourced
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Class
- Class 150
- Minimum Operating Temperature
- -20 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 3 in
- Overall Length
- 2 1/4 in
- Thread Size
- 3 - 8
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Cap, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.