Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114114
- Zoro # G423937270
product price:Â
$
11.15
/ea
Key Features
Thread Type
NPT
Overall Length
1 3/8 in
Color
Silver
Nominal Pipe Size
1 1/4 in
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114114
- Zoro #
- G423937270
- UPC #
- 840280531159
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Thread Type
- NPT
- Color
- Silver
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- CF8M
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Temperature
- 800 Degrees F
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.11
- Includes Seal
- No
- Specific Fitting Shape
- Plug
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 3/8 in
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1-1/4 - 11.5
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.