Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 2"
- Mfr # ZUSA-PF-3783
- Zoro # G501772120
product price:Â
$
23.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.179 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3783
- Zoro #
- G501772120
- UPC #
- 193005427610
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 300
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.179 in
- Overall Length
- 2 in
- Outside Diameter
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT - ZUSA-PF-3783 is a stainless steel nipple designed for connecting female-threaded fittings, valves, or pipes within piping systems. Made from 304 stainless steel and compatible with Schedule 80 pipes, it is rated for use within specified corrosion resistance and pressure/temperature ranges. Its 1 1/16-inch inside diameter and overall length of 2 inches make it suitable for extending or adapting piping runs in various applications involving air, natural gas, non-potable water, propane, or steam.
Key Features:
- Material: Stainless Steel 304 for corrosion resistance and durability.
- Construction: Seamless pipe wall for strength and integrity.
- Connection Type: Threaded, with both sides featuring male NPT threads.
- Diameter: Inside diameter of 1 1/16 inches and outside diameter of 1 5/16 inches.
- Length: Overall length of 2 inches.
- Standards: Complies with ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
- Wall Thickness: 0.179 inches.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.