Shop ZORO SELECT

PipeNipple, SS, 1/2", NPTxNPT, 2"

  • Mfr # ZUSA-PF-1370
  • Zoro # G901772126

product price: 
$
11.39
/ea

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.109 in
Pipe Weld Type
Electric Resistance Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1370
Zoro #
G901772126
UPC #
193005420888
Country of Origin
China
Item
Pipe Nipple
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Class 150
Side A Connection Type
Threaded
Side A Gender
Male
Material Grade
304
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-4 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Inside Diameter
5/8 in
Overall Length
2 in
Outside Diameter
27/32 in
Wire Rope Length
2 in
Length
2 in

Description

The ZORO SELECT - ZUSA-PF-1370 is a stainless steel pipe fitting intended for use in piping systems. Its material is made of stainless steel, which offers corrosion resistance and meets standard durability specifications, making it suitable for various industrial and commercial applications involving fluid conveyance. The fitting facilitates secure and reliable connections between pipes, contributing to system integrity and flow management.

Key Features:

  • Made from stainless steel, offering corrosion resistance and strength.
  • Category: Stainless Steel Pipe Fittings, indicating its use in pipe joining and system setup.
  • Specifically designed as a pipe fitting, which connects sections of pipe or tubing.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.