PipeNipple, SS, 1/2", NPTxNPT, 6"

  • Mfr # ZUSA-PF-2806
  • Zoro # G301772160
product price: 
$
20.59
/ea

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.109 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2806
Zoro #
G301772160
UPC #
193005425043
Country of Origin
China

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Overall Length
6 in
Inside Diameter
5/8 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Pipe Nipple
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Thread Type
NPT
Material Grade
316
Side B Connection Type
Threaded
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-2806 is a stainless steel nipple intended for connecting piping systems. Made from 316-grade stainless steel, it features male NPT threads on both ends and is compatible with Schedule 40 pipes. The fitting is welded construction, with an overall length of 6 inches, outside diameter of 27/32 inches, and an inside diameter of 5/8 inches. Rated within specified pressure and temperature ranges based on product specifications, it is suitable for applications involving air, natural gas, non-potable water, propane, and steam.

Key Features:

  • Made from 316 stainless steel for corrosion resistance and durability.
  • Welded construction with electric resistance weld seam.
  • Threaded on both ends with male gender and NPT thread type.
  • Compatible with Schedule 40 pipes.
  • Overall length of 6 inches and outside diameter of 27/32 inches.
  • Inside diameter of 5/8 inches.
  • Rated within specified pressure and temperature ranges based on product specifications.
  • Resistance properties are based on material characteristics; actual performance may vary depending on usage conditions.
  • Standards include ANSI/ASME B1.20.1, ASTM A312, and ASTM A733.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.