Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-1395
- Zoro # G201771843
product price:Â
$
10.59
/ea
Key Features
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.068 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1395
- Zoro #
- G201771843
- UPC #
- 193005420932
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.