Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 120 lb. Ld Rating, Plain

  • Mfr # P5S-RP030G-P

  • Zoro # G7278533


product price: $5.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP030G-P
Zoro #
G7278533
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-1/2in
Swivel Radius
2-5/16 in
Mounting Plate Length
1 3/4 in
Bolt Hole Spacing - Length
0.969 in
Overall Wheel Width
13/16 in
Bolt Hole Spacing - Width
2.125 in
For Axle Dia.
5/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in x 2-1/8 in
Inside Bolt Hole Spacing
31/32 in x 2-1/8 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Features
Floor Protective, Noise Reduction
Extended Lead
No
Caster Brake Included
No
Thread Guards
No
Application
Retail, Industrial, Commercial
Wheel Color
Gray
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Wheel/Tread Hardness Rating
Firm
Tread
Standard
Series
P5 Series
Tread Color
Gray
ESD Conductive
No
Load Capacity
120 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
120 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Hole
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.