Zoro Homepage

Plate Caster, 120 lb. Load Rating, Rigid

  • Mfr # P5R-R030G-P

  • Zoro # G3323794


product price: $3.95
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5R-R030G-P
Zoro #
G3323794
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Mounting Plate Size
1-3/4in x 2-5/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
5/16 in
Overall Height
3-1/2in
Swivel Radius
None- Rigid Caster
Bolt Hole Spacing - Length
0.969 in
Mounting Plate Length
1 3/4 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Width
2.125 in
Overall Wheel Width
13/16 in

Description

Rigid, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.