Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 175 lb. Load, Black Wheel

  • Mfr # P7S-SRP030K-P-TB-002

  • Zoro # G1625913


product price: $7.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP030K-P-TB-002
Zoro #
G1625913
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 9/32 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/8in
Swivel Radius
2-3/4 in
Overall Wheel Width
1 in
For Axle Dia.
1/4 in
Mounting Plate Length
2 1/2 in
Bolt Hole Spacing - Length
2.938 in
Bolt Hole Spacing - Width
1.75 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
Total Lock
Load Rating
175 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Standards
RoHS, ICWM
Features
Noise Reduction
Caster Temp. Range Available
Yes
Frame Finish
Zinc Chromate
Extended Lead
No
Includes
Thread Guards, Total-Lock
Caster Brake Included
Yes
Thread Guards
Yes
Wheel Color
Black
Application
Retail, Industrial, Commercial
Includes Thread Guards
Yes
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Soft
Load Capacity
175 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
P7 Series
Tread Color
Black
Load Capacity - Maximum
175 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Brake Location
Rear
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-20 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 175 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.