Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 440 lb. Load Rating, Rigid

  • Mfr # BKS-ALEV 100K-14-SG

  • Zoro # G6622782


product price: $56.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS-ALEV 100K-14-SG
Zoro #
G6622782
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
1 5/8 in
Mounting Height
5 1/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-1/8in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Width
3 in
For Axle Dia.
10 mm
Overall Wheel Width
1 5/8 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel Color
Black
Caster Brake Included
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Extended Lead
No
Features
Floor Protective, Noise Reduction
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. ALEV 100/15K-SG
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Load Rating Range
Medium Duty
Wheel Core Material
Aluminum
Includes Thread Guards
No
Operating Temperature Range
-15 Degrees To 175 Degrees F
ESD Conductive
No
Load Capacity
440 lb
Series
BKS Series
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Tread Color
Gray
Load Capacity - Maximum
440 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.