Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 770 lb. Ld Rating, Ball

  • Mfr # LK-ALBS 125K-1

  • Zoro # G7279032


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-ALBS 125K-1
Zoro #
G7279032
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
5/16 in
Swivel Radius
110.5 mm
Overall Height
6-3/32in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 3/8 in
Overall Wheel Width
1 9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
D
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Blue
Extended Lead
No
Thread Guards
No
Replacement Wheel
Mfr. No. ALBS 125/15K
Features
Floor Protective, Reduced Swivel Forces
Caster Brake Included
No
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Load Rating Range
Medium Duty
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LK Series
Tread
Standard
ESD Conductive
No
Load Capacity
350 kg
Tread Color
Blue
Compatible With
ALBS 125/15K
Load Capacity - Maximum
770 lb
Wheel Core Type
Solid
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.