Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 9 7/16"H

  • Mfr # P25R-SE 200K-16

  • Zoro # G3581969


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25R-SE 200K-16
Zoro #
G3581969
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 7/16 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
9-1/2in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1320 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel/Tread Hardness Rating
Soft
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Brake Included
No
Wheel Color
Black
Includes Thread Guards
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Thread Guards
No
Replacement Wheel
Mfr. No. SE 200/20K
Application
Retail, Industrial, Commercial
Features
Noise Reduction
Load Rating Range
Medium-Duty
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Series
P25 Series
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
ESD Conductive
No
Load Capacity
1300 lb
Compatible With
SE 200/20K
Load Capacity - Maximum
1,320 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 1320 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.