Plate Caster, Swivel, 3 13/16"H

  • Mfr # P2S-PB030G-P

  • Zoro # G014810869


product price:  $8.85
/ea

Key Features

Wheel Dia.
3 in
Mounting Bolt Dia.
5/16 in
Caster Sub-Type
Swivel
Application
Food Service, Institutional
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2S-PB030G-P
Zoro #
G014810869
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Mounting Plate Length
4 1/8 in
Outside Slot Spacing - Length
3.438 in
Mounting Plate Width
3 1/8 in
Inside Slot Spacing - Length
3.375 in
Mounting Plate Thickness
3/32 in
Bolt Hole Spacing - Length
2.375 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
5/16 in

Details

Caster Sub-Type
Swivel
Application
Food Service, Institutional
Non-Marking
Yes
Caster Mounting Type
Plate
Caster Brake Type
No Brake
System of Measurement
Inch
Item
Plate Caster
Features
Light Duty
Number of Wheels
1
Wheel Core Type
Solid
Wheel Hardness Rating
60 Shore D
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
210 lb
Wheel Bearing Type
Plain
Includes Thread Guards
No
Caster Features
Corrosion-Resistant, Maintenance Free
Tread Shape
Standard
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel/Tread Material
Polypropylene
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.