Zoro Homepage

Plate Caster, Swivel, 4 11/16"H

  • Mfr # L-POG 89KA-12-FI

  • Zoro # G814810861


product price: $42.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Total Lock
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POG 89KA-12-FI
Zoro #
G814810861
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
9 mm
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Hub Length
38 mm
Overall Wheel Width
1 1/4 in
Mounting Plate Width
2 1/2 in

Description

Swivel, Plate Caster, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.